References
Festo:ESS-50-EN
Rubix:132A6036
Manufacturer :189350
EAN:4052568042417

Documents
Product details : FESTO 189350 SUCTION CUP COMPLETE ESS-50-EN
Suction cup complete ESS-50-EN easily interchangeable, Min. workpiece radius=100 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=7,9 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 24,56 g |
|---|---|
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ Each
£ 23.62 incl. VAT
- Delivery usually within ( 2 ) days