FESTO 189361 SUCTION CUP COMPLETE ESS-80-EF


Suction cup ESS-80

References
festo:ESS-80-EF
rubix:120A6400
manufacturer :189361
ean:4052568149925
ESS-80-EF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189361 SUCTION CUP COMPLETE ESS-80-EF


Suction cup complete ESS-80-EF easily interchangeable, Min. workpiece radius=160 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=51,61 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight225,5Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 142.70 excl. VAT
/ Each
Ā£ 171.24 incl. VAT
  • Delivery usually within ( 2 ) days