FESTO 526142 VACUUM GENERATOR VN-30-H-T6-PI5-VI6-RO2


VN Vacuum generator pneumatic

References
festo:VN-30-H-T6-PI5-VI6-RO2
rubix:119A3223
manufacturer :526142
ean:4052568162306
VN-30-H-T6-PI5-VI6-RO2 Vacuum generator
brand logo
Technical specifications
Materialanodised wrought aluminium alloy, nbr, pom, die-cast aluminium, pu foam
See all Specifications

Product details : FESTO 526142 VACUUM GENERATOR VN-30-H-T6-PI5-VI6-RO2


Vacuum generator VN-30-H-T6-PI5-VI6-RO2 Standard, high vacuum width 24 mm, T shape with internal thread and open silencer. Nominal size, Laval nozzle=3 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight192,34Ā g
Materialanodised wrought aluminium alloy, nbr, pom, die-cast aluminium, pu foam
Show UNSPSC/ECL@SS
Ā£ 150.88 excl. VAT
/ Each
Ā£ 181.06 incl. VAT
  • Delivery usually within ( 2 ) days