References
Festo:ESS-30-SF
Rubix:120A6315
Manufacturer :189302
EAN:4052568078638

Documents
Product details : FESTO 189302 SUCTION CUP COMPLETE ESS-30-SF
Suction cup complete ESS-30-SF easily interchangeable, Min. workpiece radius=110 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x15x55 mm |
|---|---|
| Logistic Weight | 14,3 g |
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Delivery usually within ( 2 ) days