FESTO 193590 VACUUM GENERATOR VN-05-L-T3-PI4-VI4-RO1
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-L-T3-PI4-VI4-RO1
Rubix:119A4130
Manufacturer :193590
EAN:4052568080341

Technical specifications
| Material | anodised wrought aluminium alloy, nickel-plated brass, nbr, pom, pe, wrought aluminium alloy |
|---|
Documents
Product details : FESTO 193590 VACUUM GENERATOR VN-05-L-T3-PI4-VI4-RO1
Vacuum generator VN-05-L-T3-PI4-VI4-RO1 Standard, high suction rate, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)
Technical specifications
Attributes
| Logistic Weight | 23,97 g |
|---|---|
| Material | anodised wrought aluminium alloy, nickel-plated brass, nbr, pom, pe, wrought aluminium alloy |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 6 ) days