FESTO 532623 VACUUM GENERATOR VN-05-L-T3-PQ2-VQ2-RO1-B
VN Vacuum generators pneumatic
See technical informationSee documentsReferences
Festo:VN-05-L-T3-PQ2-VQ2-RO1-B
Rubix:119A3620
Manufacturer :532623
EAN:4052568165185
Documents
Product details : FESTO 532623 VACUUM GENERATOR VN-05-L-T3-PQ2-VQ2-RO1-B
vacuum generator VN-05-L-T3-PQ2-VQ2-RO1-B With ejector pulse and built-in solenoid valve. Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)
Technical specifications
Attributes
| Material | nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
|---|
Show UNSPSC/ECL@SS
£ 139.58 excl. VAT
/ Each
£ 167.50 incl. VAT
- Delivery usually within ( 6 ) days