FESTO 189402 SUCTION CUP COMPLETE ESS-30-CN


Suction cup ESS-30

References
festo:ESS-30-CN
rubix:120A6529
manufacturer :189402
ean:4052568042646
ESS-30-CN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189402 SUCTION CUP COMPLETE ESS-30-CN


Suction cup complete ESS-30-CN easily interchangeable, Suction cup height compensator=10,5 mm, Min. workpiece radius=80 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=9,47 cm3

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x30x50Ā mm
Logistic Weight15,5Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 27.35 excl. VAT
/ Each
Ā£ 32.82 incl. VAT
  • Delivery usually within ( 2 ) days