FESTO 189288 SUCTION CUP COMPLETE ESS-10-SNA


Suction cup ESS-10

References
festo:ESS-10-SNA
rubix:80060592
manufacturer :189288
ean:4052568042059
ESS-10-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189288 SUCTION CUP COMPLETE ESS-10-SNA


Suction cup complete ESS-10-SNA easily interchangeable, Min. workpiece radius=30 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,05 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight3,9Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 13.87 excl. VAT
/ Each
Ā£ 16.64 incl. VAT
  • Usually arrives within 14 working days