FESTO 193586 VACUUM GENERATOR VN-07-M-I2-PQ1-VQ1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-M-I2-PQ1-VQ1
rubix:133A9102
manufacturer :193586
ean:4052568080310
VN-07-M-I2-PQ1-VQ1 Vacuum generator
brand logo
Technical specifications
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193586 VACUUM GENERATOR VN-07-M-I2-PQ1-VQ1


Vacuum generator VN-07-M-I2-PQ1-VQ1 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistic Weight10,3Ā g
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 33.40 excl. VAT
/ Each
Ā£ 40.08 incl. VAT
  • Delivery usually within ( 2 ) days