FESTO 189308 SUCTION CUP COMPLETE ESS-40-SNA


Suction cup ESS-40

References
festo:ESS-40-SNA
rubix:120A6389
manufacturer :189308
ean:4052568042219
ESS-40-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189308 SUCTION CUP COMPLETE ESS-40-SNA


Suction cup complete ESS-40-SNA easily interchangeable, Min. workpiece radius=230 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight18,7Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 23.70 excl. VAT
/ Each
Ā£ 28.44 incl. VAT
  • Delivery usually within ( 2 ) days