References
Festo:ESS-50-BS
Rubix:120A6524
Manufacturer :189392
EAN:4052568042592

Documents
Product details : FESTO 189392 SUCTION CUP COMPLETE ESS-50-BS
Suction cup complete ESS-50-BS easily interchangeable, Suction cup height compensator=11 mm, Min. workpiece radius=150 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=14,23 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x10x55 mm |
|---|---|
| Logistic Weight | 26,2 g |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 2 ) days