FESTO 525985 SUCTION CUP COMPLETE ESS-80-GT-G1/4


Suction cup ESS-80

References
festo:ESS-80-GT-G1/4
rubix:120A5204
manufacturer :525985
ean:4052568083168
ESS-80-GT-G1/4 Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525985 SUCTION CUP COMPLETE ESS-80-GT-G1/4


Suction cup complete ESS-80-GT-G1/4 easily interchangeable, Height compensator for suction-cup holder=7,5 mm, Min. workpiece radius=100 mm, Nominal size=5,5 mm, Suction cup diameter=80 mm, Suction cup volume=28,6 cm3

Technical specifications


Attributes
Logistic Weight64,6Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 40.45 excl. VAT
/ Each
Ā£ 48.54 incl. VAT
  • Delivery usually within ( 6 ) days