FESTO 193599 VACUUM GENERATOR VN-05-L-T3-PQ2-VA4-RQ2
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-L-T3-PQ2-VA4-RQ2
Rubix:119A5664
Manufacturer :193599
EAN:4052568080389

Technical specifications
| Material | anodised wrought aluminium alloy, nbr, pom, wrought aluminium alloy |
|---|
Documents
Product details : FESTO 193599 VACUUM GENERATOR VN-05-L-T3-PQ2-VA4-RQ2
Vacuum generator VN-05-L-T3-PQ2-VA4-RQ2 Standard, high suction rate, width 14 mm, T shape with push-in connector Vacuum Connection with male thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 23,9 g |
|---|---|
| Material | anodised wrought aluminium alloy, nbr, pom, wrought aluminium alloy |
Show UNSPSC/ECL@SS
£ 38.00 excl. VAT
/ Each
£ 45.60 incl. VAT
- Delivery usually within ( 6 ) days