FESTO 549252 VACUUM GENERATOR VN-10-H-T4-PQ2-VA5-RO2


VN Vacuum generator pneumatic

References
festo:VN-10-H-T4-PQ2-VA5-RO2
rubix:132A0518
manufacturer :549252
ean:4052568093792
VN-10-H-T4-PQ2-VA5-RO2 Vacuum generator
brand logo
Technical specifications
MaterialWrought aluminum alloy, NBR, POM, die-cast aluminum, PU foam, nickel-plated brass
See all Specifications

Product details : FESTO 549252 VACUUM GENERATOR VN-10-H-T4-PQ2-VA5-RO2


Vacuum generator VN-10-H-T4-PQ2-VA5-RO2 Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight42,1Ā g
MaterialWrought aluminum alloy, NBR, POM, die-cast aluminum, PU foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 62.02 excl. VAT
/ Each
Ā£ 74.42 incl. VAT
  • Delivery usually within ( 8 ) days