PIAB 0204991


Suction Cup

References
piab:0204991
rubix:270A9792
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter16 mm
ShapeRound
See all Specifications

Product details : PIAB 0204991


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for limited level adjustment with good stability
Excellent gripping performance on corrugated and porous or surface leaking objects such as cardboard, textured plastic parts and composite material (raw surface)
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable for accelerations and speed, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane
Diameter16 mm
ShapeRound
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
  • Usually arrives within 14 working days