PARKER SE.1221SUCTIONELEM SE75481410


Suction Elements / Inbuilt Filters - SE Series

References
parker hannifin:SE75481410
rubix:156A6827
brand logo
brand logo
Technical specifications
Materialpolyester
Inner diameter100 mm

Product details : PARKER SE.1221SUCTIONELEM SE75481410


Parker SE Series suction elements / inbuilt reservoir filters are designed to prevent large objects (i.e., stones, deposits, sticks, etc.) from entering hydraulic system pumps, which can cause increased wear and tear to critical components, shorter maintenance intervals, and added downtime. The elements are designed for installation inside the reservoir / tank and are equipped with 125 micron rating abs steel wire mesh media, which provides maximum filtration efficiency and full fluid flow, thus ensuring reliable system performance.

Multiple filter flow capacities (15 - 500 L/min) and mounting threads (G½, G¾, G1, G1½, G2, G2½, G3) are available to meet the unique requirements of customers’ systems. Suction elements with an integrated 0.17 bar bypass valve are also available as an option.

Typical applications for SE Series tank inbuilt filters include saw mills, agricultural machines, articulated dump trucks, forestry equipment, wheeled loaders, lubricated systems, excavators, industrial power units, and mobile cranes.

Benefits:
• Prevents ingress of large objects into hydraulic systems
• Lengthens time in between required maintenance intervals, reduces operating costs, and extends overall equipment/machine operational life

Features:
• Capable of flows up to 500 l/min (132 gpm).
• Operating temperature range: -30 to +90°C (-22 to +194°F)
• Optional 0.17 bar bypass valve available
• Connections: threads: G½, G¾, G1, G1½, G2, G2½, G3"

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: • Deck and mobile cranes
• Firefighting equipment
• Forwarders
• Hydraulic presses
• Marine steering units
• Power packs
• Waste management, dump and fork lift trucks
• Excavators
• Harvesters
• Was
Brand: Parker
Bypass Valve Pressure Rating: No Bypass
Division: Engine Mobile Hydraulic and Fuel Filtration Division
Division: Hydraulic & Industrial Process Filtration Division EMEA
Flow Rate: 500 l/min
Housing Material: Nylon/Plated mild steel
Industry: • Agriculture
• Construction
• Oil and Gas
• Marine
• Mining
• Forestry
Length: 272
Micron Rating: 125.0
Mounting Type: Tank Mounted
Operating Temperature: -30 to 90
Outside Diameter: 150
Port Type: G3
Product Type: Hydraulic Filter
Technology: Filtration

Technical specifications


Attributes
Materialpolyester
Inner diameter100 mm
Show UNSPSC/ECL@SS
£ 161.31 excl. VAT
/ Each
£ 193.57 incl. VAT
  • Usually arrives within 14 working days