References
SMC:AKB01A-01S
Rubix:120A6887
Manufacturer :00000766
EAN:3618035587686

Technical specifications
| Material | stainless steel |
|---|---|
| Connection | rc(pt) 1/8 (female) x r(pt) 1/8 (male) |
Documents
Product details : SMC AKB01A-01S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Bushing type
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 01 (1/8)
Free Flow Direction: A (Male Thread to Female Thread)
Port Size: 01S (1/8 + Sealant)
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 01 (1/8)
Free Flow Direction: A (Male Thread to Female Thread)
Port Size: 01S (1/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x24x16 mm |
|---|---|
| Logistic Weight | 17 g |
| Material | stainless steel |
| Connection | rc(pt) 1/8 (female) x r(pt) 1/8 (male) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | bushing type check valve (non-return valve) |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 4 ) days