NORRES 351-0325-0000 AIRDUCT PUR 351 FOOD 325MM ID X 5M
Norres AIRDUC® PUR 351 FOOD
See technical informationReferences
Norres:351-0325-0000
Rubix:217A7198
Manufacturer :351-0325-0000
EAN:4049645142559
Product details : NORRES 351-0325-0000 AIRDUCT PUR 351 FOOD 325MM ID X 5M
Food hose and pharmaceutical hose, medium-heavy and reinforced
- Medium-weight model
- Highly abrasion-proof
- Approval level acc. to EU Regulation 10/2011 and the latest Regulation 2015/174 by an independent testing institute for the entire tubing, polyurethane food-safe acc. to: FDA 21 CFR 177.2600 and 178.2010
- Approval level acc. to EU Regulation 10/2011 (food simulants A, B, C or E and D2)
- Odourless and tasteless
- Microbe and hydrolysis resistant
- Good oil, petrol and chemical resistance
- Very good cold flexibility
- Flame retardant acc. to: UL94-HB
- Production process in accordance with GMP EC 2023/2006
- RoHS compliant
- Temperature range: -40°C to 90°C, short-term up to 125°C
Applications
- Flexible hose for abrasive powder, bulk material, granules and for gases
- Food industry, pharmaceuticals industry: Food, pharmaceuticals
- Conveying of e.g. rice, dry foods, cereal products, sugar, milk powder, powder, coffee, tea, cereals, flour, frozen foods
- Vacuum conveyor, suction conveyor, dosing system
- Mixer, dryer, packaging machine, big bag filling and emptying, mill
- Industrial vacuum cleaner, vacuum cleaner
Technical specifications
Attributes
| Inner diameter | 325 mm |
|---|---|
| Max. service pressure | 0.22 bar |
Show UNSPSC/ECL@SS
£ 415.65 excl. VAT
/ Each
£ 498.78 incl. VAT
- Usually arrives within 14 working days

