Transport Hose
Inner diameter | 254 mm |
---|---|
Min. temperature | -40 °C |
Max. temperature | 90 °C |
Application | food;pharmaceutical;chemical |
Length | 25 m |
Outer diameter | 260 mm |
Bend radius | 130 mm |
Material | spring steel wire (spiral);pure polyether polyurethane (wall) |
No-burst pressure | 0.03 bar |
Max. service pressure | 0.15 bar |
Usually arrives within 14 working days