Angular contact ball bearing NTN 7226B, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
NTN - Angular Contact Ball Bearing - 7226B
See technical informationReferences
NTN:7226B
Rubix:205A1134
EAN:4547359447408



Product details : NTN 7226B ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 7065 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | brass |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 457.34 excl. VAT
/ Each
£ 548.81 incl. VAT
- Usually arrives within 14 working days
