Angular contact ball bearing FAG 7205-B-XL-TVP-UB, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7205-B-XL-TVP-UB
Rubix:274A7071
Manufacturer :0882817280000
EAN:4054372618062

Product details : FAG 7205-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 13700 rpm |
| Limit speed | 19200 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16200 N |
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ Each
£ 28.46 incl. VAT
- Delivery usually within ( 7 ) days
