Angular contact ball bearing FAG 3305-BD-XL-TVH-L285-C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3305-BD-XL-TVH-L285-C3
Rubix:229A4057
Manufacturer :0698066670030
EAN:4064327895806

Product details : FAG 3305-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 356 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9400 rpm |
| Limit speed | 12400 rpm |
| Basic static load, radial - C0r | 21000 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Usually arrives within 14 working days
