Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistic Weight | 290 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | CN |
Series | 32..-BD-XL-2HRS-TVH |
Cage | Polyamide |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 22200 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Two rubber seals |
In stock: Next day delivery