Angular contact ball bearing FAG 7215-B-XL-TVP-UA, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm


Angular contact ball bearing

References
fag:7215-B-XL-TVP-UA
rubix:229A0821
manufacturer :0167254500000
ean:4012801206914
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
See all Specifications

Product details : FAG 7215-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING 16725


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x130x130 mm
Logistic Weight1250 g
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed5300 rpm
Limit speed6900 rpm
Basic static load, radial - C0r62000 N
Basic dynamic load, radial - Cr73000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 80.97 excl. VAT
/ Each
£ 97.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories