NTN - Self-Aligning Ball Bearing - 5200SCLLD/2AS
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Logistics dimensions (L x W x H) | 47x47x20,6 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 20.6 mm |
Bearing Clearance | cn |
Series | 5200 |
Cage | steel |
Angle | 25 ° |
Sealing | two rubber seals |
Usually arrives within 14 working days