Angular contact ball bearing NTN 7215B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
NTN - Angular Contact Ball Bearing - 7215B
See technical informationSee documentsReferences
NTN:7215B
Rubix:205A1072
EAN:4547359444612



Documents
Product details : NTN 7215B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 79000 N |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Delivery usually within ( 3 ) days
