Angular Contact Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x180x180 mm |
---|---|
Logistic Weight | 7494 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Series | 33A |
Material | Bearing steel |
Reference speed | 3600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 176000 N |
Basic dynamic load, radial - Cr | 208000 N |
Sealing | Open |
Usually arrives within 14 working days