Angular contact ball bearing FAG 3302-BD-XL-2HRS-TVH-C3, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm

Angular contact ball bearing

See technical information

References

FAG:3302-BD-XL-2HRS-TVH-C3
Rubix:238A2345
Manufacturer :0639632050030
EAN:4064327815996
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter42 mm
Width19 mm
See all Specifications

Product details : FAG 3302-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage

Technical specifications


Attributes
Logistic Weight122 g
Inner diameter15 mm
Outer diameter42 mm
Width19 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series33..-bd-xl-2hrs-tvh
Materialsteel
Cagepolyamide
Limit speed13800 rpm
Basic static load, radial - C0r10400 N
Basic dynamic load, radial - Cr17000 N
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories