Angular Contact Ball Bearing 33.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x62x62 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | C3 |
Series | 33A |
Cage | Polyamide |
Reference speed | 11000 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days