NTN - Self-Aligning Ball Bearing - 3200S
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 110x110x36,5 mm |
---|---|
Logistic Weight | 1340 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 36.5 mm |
Bearing Clearance | C3 |
Series | 3200 |
Cage | Steel |
Angle | 32 ° |
Sealing | Open |
Usually arrives within 14 working days