Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 59 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Reference speed | 24000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 10600 N |
Sealing | Open |
Usually arrives within 14 working days