Angular contact ball bearing NTN 7300, Outer diameter: 35 mm | Inner diameter: 10 mm | Width: 11 mm
NTN - Angular Contact Ball Bearing - 7300
See technical informationReferences
NTN:7300
Rubix:205A1144
EAN:4547359447866



Product details : NTN 7300 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 4950 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Delivery usually within ( 3 ) days
