Super-precision Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 13 mm |
Logistic Weight | 404 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 13 mm |
Series | 71913 |
Material | bearing steel |
Basic static load, radial - C0r | 33200 N |
Basic dynamic load, radial - Cr | 33200 N |
Sealing | open |
Usually arrives within 14 working days