Precision / Spindle bearing SKF S7014 FB/HCP4ADGA, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S7014 FB/HCP4ADGA
Rubix:420A4754
EAN:7316574517367

Product details : SKF S7014 FB/HCP4ADGA SUPER-PRECISION ANG CONTACT BALL BEARING
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | s7014 |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 1,849.81 excl. VAT
/ Each
£ 2,219.77 incl. VAT
- Usually arrives within 14 working days
