Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm
Super Precision Bearing
See technical informationSee documentsReferences
RHP:BSB093DUHP3
Rubix:158A2839
Manufacturer :BSB093DUHP3 R
EAN:00747023000692

Documents
Product details : RHP BALL SCREW BEARING BSB093DUHP3:RHP
BSB093DUHP3 - RHP Precision Angular Contact
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Width | 15.875 mm |
| Inner diameter | 23.838 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 229.48 excl. VAT
/ Each
£ 275.38 incl. VAT
- Delivery usually within ( 2 ) days
