Thrust angular contact ball bearing INA ZKLF1560-2Z-XL, Inner diameter: 15 mm | Outer diameter: 60 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1560-2Z-XL
Rubix:274A8720
Manufacturer :0015372880000
EAN:4047643183666

Product details : INA ZKLF1560-2Z-XL AXIAL ANGULAR CONTACT BALL BEARINGS
Axial angular contact ball bearings ZKLF..-2Z, double direction, for screw mounting, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 428 g |
|---|---|
| Width | 25 mm |
| Series | zklf..-2z-xl |
| Inner diameter | 15 mm |
| Outer diameter | 60 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 19800 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 319.77 excl. VAT
/ Each
£ 383.72 incl. VAT
- Delivery usually within ( 7 ) days
