Axial angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 165 mm |
Width | 45 mm |
Logistic Weight | 4790 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 165 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | zklf..-2z-xl |
Material | steel |
Basic static load, axial - C0a | 265000 N |
Basic dynamic load, axial - Ca | 100000 N |
Sealing | two metal shields |
Usually arrives within 14 working days