Thrust angular contact ball bearing INA ZKLF1762-2RS-2AP-XL, Inner diameter: 17 mm | Outer diameter: 62 mm | Width: 50 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1762-2RS-2AP-XL
Rubix:274A8721
Manufacturer :0000692050000
EAN:4012802297140

Product details : INA ZKLF1762-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARINGS
Axial angular contact ball bearings ZKLF..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Width | 50 mm |
| Series | zklf..-2rs-2ap-xl |
| Material | steel |
| Inner diameter | 17 mm |
| Outer diameter | 62 mm |
| Basic static load, axial - C0a | 63000 N |
| Basic dynamic load, axial - Ca | 34000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 722.47 excl. VAT
/ Each
£ 866.96 incl. VAT
- Delivery usually within ( 7 ) days
