Thrust angular contact ball bearing INA ZKLF40115-2RS-XL, Inner diameter: 40 mm | Outer diameter: 115 mm | Width: 46 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF40115-2RS-XL
Rubix:132A9041
Manufacturer :0005400050000
EAN:4012802078824

Product details : INA ZKLF40115-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 2539 g |
|---|---|
| Width | 46 mm |
| Series | zklf..-2rs-xl |
| Material | steel |
| Inner diameter | 40 mm |
| Outer diameter | 115 mm |
| Basic static load, axial - C0a | 149000 N |
| Basic dynamic load, axial - Ca | 79000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 868.16 excl. VAT
/ Each
£ 1,041.79 incl. VAT
- Delivery usually within ( 7 ) days
