SKF CYLIND ROLLR BEARING NN 3008 TN/SP
Super-precision Cylindrical Roller Bearing
See technical informationReferences
SKF:NN 3008 TN/SP
Rubix:103A1769
Manufacturer :14466
EAN:7316576623622

Product details : SKF CYLIND ROLLR BEARING NN 3008 TN/SP
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- Very high radial load carrying capacity
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x68x68 mm |
|---|---|
| Logistic Weight | 286 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 21 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 402.46 excl. VAT
/ Each
£ 482.95 incl. VAT
- Delivery usually within ( 3 ) days
