NTN - Cylindrical Roller Bearing - NU220C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 180x180x34 mm |
---|---|
Logistic Weight | 3465 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 217000 N |
Basic dynamic load, radial - Cr | 203000 N |
Usually arrives within 14 working days