Super-precision Cylindrical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x290x290 mm |
---|---|
Logistic Weight | 17100 g |
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 75 mm |
Bearing Clearance | c1 |
Sealing | open |
Series | nn30 |
Material | bearing steel |
Reference speed | 3000 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1080000 N |
Basic dynamic load, radial - Cr | 594000 N |
Usually arrives within 14 working days