Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistic Weight | 187 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL0450 |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 41500 N |
Usually arrives within 14 working days