References
INA:SL182972-TB-C3
Rubix:274A8526
Manufacturer :0581825940030
EAN:4047643140478

Product details : INA SL182972-TB-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 35400 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 480 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,288.66 excl. VAT
/ Each
£ 5,146.39 incl. VAT
- Usually arrives within 14 working days
