1-row cylindrical roller bearings
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 134x50x134 mm |
---|---|
Logistic Weight | 2,8 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2300 |
Reference speed | 4300 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 228000 N |
Usually arrives within 14 working days