References
Gates:SPB6000 SUPERHC
Rubix:101A8183
Manufacturer :933906000
EAN:5412571080872




Product details : GATES 933906000 SUPER HC V-BELT SPB6000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 6000 mm |
| Interior length | 5940 mm |
| Outer length | 6022 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top; concave sidewalls; notched (moulded) for increased flexibility |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 88.13 excl. VAT
/ Each
£ 105.76 incl. VAT
- In stock: Next day delivery
