Support / holder for portable electrical equipment
Filter Options
CATEGORIES
support / holder for portable electrical equipment (11)
Brand
bott
(1)
dewalt
(4)
makita
(4)
rubix-de
(2)
11 Product(s) with 11 variant(s):
DEWALT MITRE SAW WORKSTATION EXTENDABLE ARMS DE7033-XJ
- dewalt:DE7033-XJ
- rubix:80017057
- ean:5035048332733
- Delivery usually within ( 7 ) days
- Type:compact mitre saw workstation
- Material:aluminium
£ 155.42 excl. VAT
/ Each
BOTT SAW HOLDER 14019003
- bott:14019003
- rubix:2517327
- manufacturer :14019003
- ean:4025002160015
- Delivery usually within ( 11 ) days
- Type:bott saw holder 14019003
£ 6.33 excl. VAT
/ Each
BOTT SPANNER UNIT 14017002
- rubix-de:14017002
- rubix:2000639
- manufacturer :14017002
- Delivery usually within ( 8 ) days
- Type:bott spanner unit 14017002
£ 8.41 excl. VAT
/ Each
BOTT POWERTOOL HOLDERS 40MM PACK OF 5 14011016
- rubix-de:14011016
- rubix:2000631
- manufacturer :14011016
- Delivery usually within ( 8 ) days
- Type:bott powertool holders 40mm pack of 5 14011016
£ 12.55 excl. VAT
/ Each
MAKITA 125157-7 ARM 6 ASSY 9032
- makita:125157-7
- rubix:209A4822
- ean:0088381164009
- Delivery usually within ( 7 ) days
- Type:1/4' arm assembly (belt sander accessory)
£ 65.66 excl. VAT
/ Each
MAKITA SC03300790 PP001GZK SLIDE STOPPER
- makita:SC03300790
- rubix:301A9670
- ean:0088381492195
- Delivery usually within ( 7 ) days
- Type:makita sc03300790 pp001gzk slide stopper
£ 71.75 excl. VAT
/ Each
DEWALT DE7028-XJ EXT ARM DE7028
- dewalt:DE7028-XJ
- rubix:1360649
- ean:5035048128435
- Delivery usually within ( 7 ) days
- Type:dewalt de7028-xj ext arm de7028
£ 73.88 excl. VAT
/ Each
MAKITA 13MM ARM 9032 MP125159-3
- makita:125159-3
- rubix:4531142
- ean:0088381164023
- Delivery usually within ( 7 ) days
- Type:belt sander accessories
£ 75.46 excl. VAT
/ Each
MAKITA SC03801080 PP001GZK WORK STAND
- makita:SC03801080
- rubix:301A9669
- ean:0088381492201
- Delivery usually within ( 7 ) days
- Type:makita sc03801080 pp001gzk work stand
£ 82.62 excl. VAT
/ Each
DEWALT DE7030-XJ BRACKETS DE7030
- dewalt:DE7030-XJ
- rubix:1360651
- ean:5035048128459
- Delivery usually within ( 7 ) days
- Type:mounting bracket
£ 86.65 excl. VAT
/ Each
DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWS
- dewalt:DWE74912-XJ
- rubix:2584090
- ean:5035048446515
- Delivery usually within ( 7 ) days
- Type:portable scissor table saw stand
£ 89.52 excl. VAT
/ Each












