• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Support / holder for portable electrical equipment
MAKITA SC03801080 PP001GZK WORK STAND

MAKITA SC03801080 PP001GZK WORK STAND


PP001GZK Work Stand

References
makita:SC03801080
rubix:301A9669
ean:0088381492201
brand logo
brand logo

Product details
Technical specifications

Product details : MAKITA SC03801080 PP001GZK WORK STAND


PP001GZK WORK STAND

Technical specifications


Attributes
No attributes to display for this product
£ 82.62 excl. VAT
/ Each
£ 99.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT SAW HOLDER 14019003DEWALT DE7028-XJ EXT ARM DE7028FEIN 90316223008 MAG STAND MBS 32FBOTT MULTIPLE 3 PRONG HOLDER 150L 14006003DEWALT MITRE SAW WORKSTATION EXTENDABLE ARMS DE7033-XJMAKITA 125157-7 ARM 6 ASSY 9032BOTT SPANNER UNIT 14017002DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWSMAKITA SC03300790 PP001GZK SLIDE STOPPERBOTT POWERTOOL HOLDERS 40MM PACK OF 5 14011016DEWALT DE7030-XJ BRACKETS DE7030MAKITA 13MM ARM 9032 MP125159-3GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POSFUSION EDF58/830 58W T8 5FT TRIPHOSPHOR TUBE 3000K PACK OF 25

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories