• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(694)
  • Portable power tools(901)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Spare parts for p/t
  6. Support / holder for portable electrical equipment
  7. MAKITA 13MM ARM 9032 MP125159-3

MAKITA 13MM ARM 9032 MP125159-3

Arm

See technical information

References

Makita:125159-3
Rubix:4531142
EAN:0088381164023
brand logo
brand logo

Technical specifications

Typebelt sander accessories

Product details : MAKITA 13MM ARM 9032 MP125159-3


Technical specifications


Attributes
Typebelt sander accessories
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DEWALT DE7028-XJ EXT ARM DE7028MAKITA SC03801080 PP001GZK WORK STANDDEWALT DE7030-XJ BRACKETS DE7030DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWSDEWALT MITRE SAW WORKSTATION EXTENDABLE ARMS DE7033-XJBOTT POWERTOOL HOLDERS 40MM PACK OF 5 14011016MAKITA 125157-7 ARM 6 ASSY 9032BOTT SPANNER UNIT 14017002BOTT SAW HOLDER 14019003MAKITA SC03300790 PP001GZK SLIDE STOPPERBOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDERDEWALT DE7028-XJ EXT ARM DE7028GUARDMASTR 440G-S36007 SPARTAN GUARDLOCK SWITCH 24VACDC M20MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM XGUARDMASTR FERROGARD SWITCH GU-440N-G02118
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap