SKF TRACK ROLLER BEARING NUTR 40 A


Support rollers (Yoke-type track rollers)

References
skf:NUTR 40 A
rubix:106A5274
manufacturer :94431
ean:7316570676921
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width32 mm
See all Specifications

Product details : SKF TRACK ROLLER BEARING NUTR 40 A


Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with an improved crowned running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x80x80 mm
Logistic Weight811 g
Inner diameter40 mm
Outer diameter80 mm
Width32 mm
Sealingopen
Bearing Clearancecn
Seriesnutr
Materialbearing steel
Cageother
Limit speed1800 rpm
Basic static load, radial - C0r72 N
Basic dynamic load, radial - Cr57.2 N
Show UNSPSC/ECL@SS
£ 79.87 excl. VAT
/ Each
£ 95.84 incl. VAT
  • Usually arrives within 14 working days